Beli screw driver di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Vessel Screwdriver Slotted Ball Grip (Obeng)atribut:
- Shank type: Standard/General Type
- Tip Type: Sloted
- FACOM Screwdriver Slotted (Obeng)Deskripsi:- Round shank for access in wells.- Extra-long shank up to 300 mm for difficult and remote access.- Silicon carbon blade: strong and resistant to flexion.- Bi-material grip resists to impacts, abrasion, and chemicals.- Finish: black tipped mat chromed blade.
- GENIUS Set Kunci Sok MetricDeskripsi:Includes: 11 Deep Sockets: 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm
- BROWN Screwdriver Holding (Obeng)atribut:
- Shaft Length (mm): 200
- Total Length (mm): 295
- GENIUS Locking Pliers Straight Jaw (Tang Buaya)Deskripsi:Genius Tools pliers, snips, and riveters are made for professionals and serious tool users. We offer 34 different styles of pliers, snips and riveters. Our multi-step manufacturing process ensures that our tools meet ANSI specs.atribut:
- Length: 250mm
- Product Type: Pliers, Pullers and Files
- TOHO (TOOLS) 19in1 Interchangeable Ratchet ScrewdriverDeskripsi:- 19-in-linterchangeable ratcheting screwdriver set includes one nut driver shank, one double-ended ratcheting driver with a nut socket, and eight double-ended screwdriver bits. - Can function as a screwdriver for tightening and loosening screws or as a nut driver for tightening and loosening nuts and bolts. - Ratcheting driver for repositioning the driver for another turn without removing the head from the screw, nut, or bolt. - Includes slotted, Phillips and hex drive style screwdriver bits and three SAE nut driver sockets. - Handle has cushioned grip for comfort. - Storage compartment for bits in base of handle.
- TEKIRO Screwdriver Phillips Cushion Grip (Obeng)Deskripsi:TEKIRO Gagang Karet Obeng Plus merupakan obeng plus berbahan chrome vanadium berkualitas yang didesain ergonomis dan tahan lama dengan handle karet. Obeng ini berfungsi untuk membuka dan memasang mur atau baut. Ideal melengkapi perkakas Anda di rumah.Handle Karet lebih kokoh dan mudah saat digunakanBesi obeng kokoh tidak mudah penyokMemiliki magnet pada ujung kembangFungsi : Untuk melepas dan memasang Screw ( + )Material : Chrome Vanadiumatribut:
- Material: Chrome Vanadium
- Dimension 5 (mm): 31
- LOBSTER(LOBTEX) Screw & Water Pump Plier with Driver Bit HandleDeskripsi:-With the convenient machine screw removal feature.-Handle with a flat-head screwdriver is convenient. (corresponding to screw head Φ12mm or less)-Plumbing work such as gas, water supply and the like.-Water work such as water tap.atribut:
- Total Length: 252mm
- Adjustment (stage): 5
- Maximum Opening: 47mm
- Purpose of Use: Plumbing work such as gas, water supply and the like. Water work such as water tap.
- TEKIRO Go Thru Screwdriver Phillips TPR (Obeng Tembus)Deskripsi:Tekiro TPR Go Thru Dengan Ukuran (+ ) PH1x75 MM (5 ) memiliki handle yang kokoh, as besi yang kuat tidak mudah patah, dan memiliki magnet pada ujung obeng agar mudah Fungsi : Untuk melepas dan memasang Screw, bisa juga digunakan pada screw yang selek / di ketok.Material : Chrome Vanadiumatribut:
- Material: Chrome Vanadium
- monotaro Spinning Mini Torque Driver (Obeng Torsi)Deskripsi:Since it has a locking mechanism, it can work without torque misalignment. -Since it is idling, it can work without over torque.atribut:
- Pricision (%): ± 6
- Overall Length (mm): 104
- Weight (g): 110
- Hexagon Hole Opposite Side (mm): 6.35
- Torque Adjustment Range 1 Scale (cN-m): 0.5
- Torque Measurement Range (CNM): 5 to 60
- GENIUS Flat Chisel SetDeskripsi:Includes: Flat Chisel 561206 6mm Flat Chisel 125mmL 561410 10mm Flat Chisel 140mmL 561612 12mm Flat Chisel 150mmL 561614 14mm Flat Chisel 150mmL 561616 16mm Flat Chisel 160mmL 562019 19mm Flat Chisel 200mmL 562022 22mm Flat Chisel 200mmL Kit Bagatribut:
- Made of: High Speed Tool Steel
- Product Type: Striking Tools
- KANON Torque Screw DriverDeskripsi:-When the predetermined torque value is reached, the clutch will automatically disengage and becomes idle, there will be no worry of too much tightening.-Setting torque value can be locked and prevents deviation of torque value during work. (adopted for N-For assembling car parts and home appliance.atribut:
- Total Length: 157mm
- Torque Adjustable Range: 40 to 200
- Min Scale (cN・m): 1
- Purpose of Use: For assembling car parts and home appliance.
- Non Brand Magnetic Screw DriverDeskripsi:MAGNETIC SCREW DRIVER Size PH2 X 65- Panjang 65 MM (6,5 CM)- Tersedia 2 Finishing Platting (Nickel & Thai)- Daya Tarik Magnet Yang Kuat- Tidak Mudah Tumpulatribut:
- Size (mm): PH2x65
- Length (mm): 65
- ENGINEER 2 Way Master Grip Screwdriver Setatribut:
- Set Contents: Grip, T5/T6, T7/T8, T9/T10, T15/T20, T25/T27, T30/T40
- HAMMER CASTER Wheels (Nylon Wheels) 429 E-Natribut:
- Material (Wheel): Nylon integral wheel
- NITTO KOHKI Obeng Listrik Delvo Seri DLV7300atribut:
- Starting Method: Lever Start
- Power Source: From dedicated controller
- Torque Adjustment: Stepless
- Cord Length (m): 1.5 (with Connector)
- Rated Operation Time (s): ON: 0.5/Off: 3.5
- Power Consumption (W): Approx. 35
Daftar Harga screw driver Terbaru March 2026
| Vessel Screwdriver Slotted Ball Grip (Obeng) | Rp62.900 |
| FACOM Screwdriver Slotted (Obeng) | Rp95.900 |
| GENIUS Set Kunci Sok Metric | Rp439.900 |
| BROWN Screwdriver Holding (Obeng) | Rp80.900 |
| KRISBOW Screwdriver Phillips (Obeng) | Rp34.900 |
| GENIUS Locking Pliers Straight Jaw (Tang Buaya) | Rp309.900 |
| TOHO (TOOLS) 19in1 Interchangeable Ratchet Screwdriver | Rp239.900 |
| STAHLWILLE Hex Key (Kunci L) | Rp239.900 |
| TEKIRO Screwdriver Phillips Cushion Grip (Obeng) | Rp27.900 |
| LOBSTER(LOBTEX) Screw & Water Pump Plier with Driver Bit Handle | Rp469.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)



















































































































































/9zP103201359-1.jpg)
/P101519845-1.jpg)

/P102019337-1.jpg)
/1eP103638050-22.jpg)
/P102171004-1.jpg)
%2019in1%20Interchangeable%20Ratchet%20Screwdriver/eaP103954514-1.jpg)
/3fP103215123-1.jpg)
/aeP101000374-4.jpg)
%20Screw%20%26%20Water%20Pump%20Plier%20with%20Driver%20Bit%20Handle/P102761281-2.jpg)
/d4P102323472-5.jpg)
/5pP102039205-3.jpg)
/P102251836-1.jpg)




/efP108176519-1.jpg)
%20429%20E-N/P102875308-1.jpg)